Retherm Oven, Heat-N-Hold Oven 208/240V, Holds 18 Pans
Mfr # RO151FUA18DE2403
Zoro # G3334661
product price:Â $18,999.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Type
Retherm Heat-N-Hold Oven
Voltage
208 to 240V AC
Power Source
Electric
Material
Stainless Steel
Includes
(18) Universal Angles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RO151FUA18DE2403
Zoro #
G3334661
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
28 3/4 in
Overall Depth
37 3/4 in
Overall Height
73 3/4 in
Details
Item
Retherm Oven
Type
Retherm Heat-N-Hold Oven
Voltage
208 to 240V AC
Power Source
Electric
Material
Stainless Steel
Includes
(18) Universal Angles
Phase
Single, Three
Holding Capacity
18 Pans
Product Type
Retherm Oven
Description
Retherm Oven, Overall Height 73 3/4 in, Overall Width 28 3/4 in, Overall Depth 37 3/4 in, Product Type Retherm Oven, Voltage 208 to 240V AC, Includes (18) Universal Angles, Material Stainless Steel, Phase Single, Three, Power Source Electric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.