1-11/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (Discontinued)
- Mfr # CJCW5
- Zoro # G0422558
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CJCW5
Zoro #
G0422558
UPC #
037103273246
Country of Origin
China
Dimensions
Overall Length
22.83 in
Head Size
1-11/16 in
Overall Width
3.31 in
Details
Material
Alloy Steel
Finish
Satin Chrome
Head Offset Angle
15 °
Number of Points
12
Features
Sizes Stamped on Both Sizes for Easy Reading, Long Lasting Durability, Jumbo Long Pattern
Measurement Type
SAE
Drive Type
12 Point
Standards
ANSI, ASME
Description
Jumbo Combination Wrench,1-11/16in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.