This item is Discontinued.

This item is Discontinued.
1/2" Drive Impact Socket Black Phosphate, 1/2in Dr. 18mm 6 pt. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CIMS17N
- Zoro #
- G0422366
- UPC #
- -
- Country of Origin
- China
Dimensions
- Drive Size
- 1/2"
- Size
- 18mm
- Overall Length
- 1.5 in
Details
- Item
- Impact Socket,1/2in Dr. 18mm 6 pt.
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Black Phosphate
- Impact Rated
- No
- Category Type
- Impact Socket
- Material
- Alloy steel
- Socket Type
- Standard Impact
- Type
- Socket
- ASME Standard
- B107.33M
- Drive Type
- 6 Point
Description
Impact Socket,1/2in Dr. 18mm 6 pt.