customer-service Help
Crescent

1/2" Drive Socket Set, Metric, 8 pcs

Crescent 1/2" Drive Socket Set,  Metric,  8 pcs CSAS1N
Tap to zoom
Hover or click to zoom
$17.09
  • Drive Size: 1/2"
  • Measurement Type: Metric
  • Number of Pieces: 8
See full product details
Orders over $75 ship free.

Total: $17.09

Crescent #CSAS1N Specifications

  • Drive Size: 1/2"
  • Measurement Type: Metric
  • Number of Pieces: 8
  • Item: Socket Set
  • Impact Rated: No
  • Product Type: Metric Socket Set,8 pc,1/2in Drive 12 pt
  • Country of Origin (subject to change): China

Description

Metric Socket Set,8 pc,1/2in Drive 12 pt

Reviews of Crescent #CSAS1N