This item is Discontinued.

Crescent 1/4" Drive, 11mm Metric, Socket, 6 Points, 1/4in, Drive 6pt Stndr, Metric, 11mm CDS18N

1/4" Drive, 11mm Metric, Socket, 6 Points, 1/4in, Drive 6pt Stndr, Metric, 11mm (Discontinued)

  • Mfr # CDS18N
  • Zoro # G0423197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS18N
Zoro #
G0423197
UPC #
037103271198
Country of Origin
China

Dimensions

Drive Size
1/4"
Size
11mm
Overall Length
0.88"

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Impact Rated
No
Material
Alloy steel
Socket Type
Standard

Description

Socket,1/4in,Drive 6pt Stndr,Metric,11mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.