This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBSS1N
- Zoro #
- G0421289
- UPC #
- 037103270429
- Country of Origin
- China
Dimensions
- Drive Size
- 3/8"
Details
- Item
- Drive Metric Hex Bit SocketSet,7pc,3/8in
- Number of Pieces
- 7
- Finish
- Full Polish Chrome
- Measurement Type
- Metric
- SAE or Metric
- Metric
- Includes
- Drive Metric Hex Bit SocketSet,7pc,3/8in
- Impact Rated
- No
- Sockets Included
- Yes
- Material
- Alloy Steel
- Type
- Bit Socket
- Drive Type
- Hex
Description
Drive Metric Hex Bit SocketSet,7pc,3/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.