Skip to Main Content
customer-service Help
Crescent

3/8" Drive Socket Set, Metric, 9 pcs

Crescent 3/8" Drive Socket Set,  Metric,  9 pcs CSAS5N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$17.22
  • Drive Size: 3/8"
  • Measurement Type: Metric
  • Finish: Nickel Chrome Plated
See full product details
Orders over $75 ship free.
Total: $17.22

Crescent #CSAS5N Specifications

  • Drive Size: 3/8"
  • Measurement Type: Metric
  • Finish: Nickel Chrome Plated
  • SAE or Metric: Metric
  • Number of Pieces: 9
  • Features: Feature Surface Drive technology to virtually eliminate fastener rounding; Chrome Vanadium Steel; Nickel Chrome plated for long lasting protection; Mirror polish finish.
  • System of Measurement: Metric
  • Std. Socket Point Styles Included: 12
  • Length: Various
  • Number of Points: 12
  • Ratchets Included: None
  • Item: Socket Set
  • Overall Length: Various
  • Sizes Included: 9mm, 10mm, 11mm, 12mm,13mm, 14mm, 15mm, 16mm, 17mm, 19mm.
  • Sockets Included: Yes
  • Impact Rated: No
  • Tether Capable: Not Tether Capable
  • Socket Size Range: 9mm to 19mm
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Metric Socket Set,9 pc,3/8in Drive 12 pt

Reviews of Crescent #CSAS5N