This item is Discontinued.

Crescent 7-1/4" x 24-Tooth NailSlicer Framing Circular Saw Blade - 10 Pack CSBFR-724-10

7-1/4" x 24-Tooth NailSlicer Framing Circular Saw Blade - 10 Pack (Discontinued)

  • Mfr # CSBFR-724-10
  • Zoro # G806621161
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSBFR-724-10
Zoro #
G806621161
UPC #
697099357018
Country of Origin
China

Dimensions

Size
7-1/4 in
Width
7.25 in

Details

Item
Crescent 7-1/4" 24T Framing
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Wet Lumber, Treated Lumber
Color
Rawhide
Type
Framing
Blade Material
Steel

Description

Crescent 7-1/4 In. 24T Framing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.