Crescent
Adjustable Wrench Set 6, 8" & 10" 3 Pc.
- Zoro #: G1274693
- Mfr #: AC3PC
Hover or click to zoom Tap to zoom
$59.79
Must order in multiples of 6
- Item: Adjustable Wrench Set,6",8",10",3 pcs.
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $358.74
Crescent #AC3PC Specifications
- Zoro #: G1274693
- Mfr #: AC3PC
- Item: Adjustable Wrench Set,6",8",10",3 pcs.
- Country of Origin (subject to change): China
Description
Adjustable Wrench Set,6 In.,8 In.,10 In.,3 pcs.
Reviews of Crescent #AC3PC
Explore more
- CRESCENT Wide Jaw Adjustable Wrench 10 ATWJ210VS
- CRESCENT 8" Adjustable Wrench - Carded AC28VS
- CRESCENT Adjustable Wrench, 10", Black, Cushion Grip, Carded AT210CVS
- CRESCENT Adjustable Wrench, 12" Nominal Length AT212VS
- CRESCENT 15" Adjustable Tapered Handle Wrench - Boxed AC215BK
- CRESCENT Adj. Wrench, 6", 15/16" Cap., Chrome AC26CVS
- CHANNELLOCK INC WRENCH ADJUSTABLE 6" BLACK PHOS CL806NW
- TITAN Adjustable Spud Wrench, 16" 216
- ROADPRO Adjustable Wrench, 10", Finish: Black Nickel RPS2012
- STAHLWILLE Single-end Wrench, adjustable Size 6 max.Size 24 mm 40250106
- IDEAL Adjustable Wrench 12 35-022
- Crescent Adjustable Wrenches