Shop All Socket Extensions
Crescent
1/4" Drive Extension 2"
Mfr # CDTA6C
Zoro # G001109303
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # CDTA6C
- Zoro # G001109303
- UPC # 037103343284
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Details
Item | Extension 2",1/4" Drive |
Description
Extension 2 In.,1/4 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48520)
- KNIPEX Locators, Locator for 97 49 24 (D-Sub Pl (97 49 93)
- EVOLUTION 1-1/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC106L)
- PROTO Retaining Ring Pliers, 0.047 In Tip, 0 Deg (J372)
- CRESCENT 3/8" Drive Extension 3" (CDTA8C)
- CRESCENT 1/2" Drive Extension 3" (CDTA11C)
- CRESCENT 1/2" Drive Extension 5" (CDTA12C)
- CRESCENT 1/2" Drive Extension 10" (CDTA13C)
- CRESCENT 3/8" Drive Extension 10" (CDTA10C)
- CRESCENT CDTA7C EXTENSION 6 IN 1/4 DRIVE (CDTA7N)
- URREA Extension, 3/8"X12" (5262)
- Crescent Socket Extensions