3/8" Drive Extension 3", CDTA8C

  • Mfr # CDTA8C

  • Zoro # G001109365


product price:  $3.49
/ea
Sold in multiples of 2 for $6.98

Key Features

Overall Length
3 in
Material
Alloy Steel
Drive Type
Square
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDTA8C
Zoro #
G001109365
UPC #
037103343307
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in

Details

Item
Drive 3/8",3" Extension
Material
Alloy Steel
Drive Type
Square
Finish
Full Polish Chrome

Description

Drive 3/8 In.,3 In. Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.