Shop All Bolt Cutters
Crescent H.K. Porter
18" PowerPivot™ Center Cut Double Compound Action Bolt Cutter
Mfr # 0090MCP
Zoro # G1616341
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 18 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 5/16 in
- Hard Materials up to Brinnell 455/Rockwell C48 9/32 in
- Cutting Action Center
Product Information
- Brand Crescent H.K. Porter
- MFR # 0090MCP
- Zoro # G1616341
- UPC # 037103322463
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 18 in |
For Maximum Diameter Hard Steel | 5/16 in |
For Maximum Diameter Medium Steel | 3/8 in |
For Maximum Diameter Soft Steel | 3/8 in |
Details
Description
Bolt Cutters, Adjustment Type Screw, Blade Finish Unfinished, Bolt Cutter Type General Purpose Bolt Cutters, Cutting Action Center, Features Turn 50 lbs of Hand Pressure into 4000 lbs of Cutting Pressure, For Maximum Diameter Hard Steel 5/16 in, For Maximum Diameter Medium Steel 3/8 in, For Maximum Diameter Soft Steel 3/8 in, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Gage Ball Tip, .187, 4-48 (Z6938SS)
- WESTWARD Flat File, 6 In, Smooth, Machinists (1NFP5)
- ASTRO PNEUMATIC AIR DIE GRINDER 3PC SET (AO219)
- CAPRI TOOLS 1/2 in Drive 19 mm 6-Point Metric Stubby Impact Socket (CP55419)
- CRESCENT H.K. PORTER 24" Industrial Grade Center Cut Cutter (0190MC)
- CRESCENT H.K. PORTER 42" Industrial Grade, Center Cut Cutter (0590MC)
- CRESCENT H.K. PORTER Bolt Cutters, Steel, 36 in (0390MC)
- CRESCENT H.K. PORTER 18" Industrial Grade Center Cut Cutter (0090MC)
- CRESCENT H.K. PORTER 18-1/4" General Purpose, Center Cut Cutter (0090FC)
- CRESCENT H.K. PORTER 24" PowerPivot™ Center Cut Double Compound Action Bolt Cutter (0190MCP)
- RIDGID 24 in. Steel Bolt Cutters (S24)
- Crescent H.K. Porter Knives, Cutters & Snips