Shop CRESCENT JOBOX

Heavy-Duty Chest, Brown, 48 in W x 24 in D x 30-3/4 in H

  • Mfr # 2-654990
  • Zoro # G4280124

product price: 
$
1,384.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24 in
Color
Brown
Material
Steel
Features
4-Way EZ-Loader Skid Bolsters, Dual Built-In Lid Storage, Site-Vault Security System, Slip-Resistant
Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-654990
Zoro #
G4280124
UPC #
043419957503
Country of Origin
United States

Dimensions

Overall Width
24 in
Depth
24 in
Height
30-3/4 in
Overall Height
30 3/4 in
Nominal Outside Width
48 in
Nominal Outside Depth
24 in
Nominal Outside Height
31 in
Overall Height with Lid Open
49 3/16 in
Overall Depth
48 in
Maximum Padlock Shackle Diameter
3/8 in
Inside Height
27.2 in
Inside Width
23 in
Inside Length
46 in
Fits Chest Size
4-Way EZ-Loader Skid Bolsters, Dual Built-In Lid Storage, Site-Vault Security System, Slip-Resistant

Details

Color
Brown
Material
Steel
Features
4-Way EZ-Loader Skid Bolsters, Dual Built-In Lid Storage, Site-Vault Security System, Slip-Resistant
Locking System
Padlock
Item
Jobsite Box
Number of Drawers
0
Handle Type
Recessed
Number of Shelves
0
Total Storage Capacity
16.7 cu ft
Body Finish
Powder Coated
Compatible Caster Manufacturer Model No.
1-321990
Includes Casters
Casters Not Included
Jobsite Storage Type
Jobsite Box
Lid Style
Beveled Edge
Body Gauge
16 ga
Series
Jobox
Includes Gas Springs
Gas Springs Included
Forklift Compatibility
Compatible with Forklift
Shell Material
Steel
Wire Color
Brown

Description

The CRESCENT JOBOX - 2-654990 is a heavy-duty chest that falls under the category of Jobsite Boxes. This robust, industrial-grade storage unit is designed to securely store and organize tools and equipment at various worksites. Constructed from durable steel material, this jobsite box offers a padlockable locking system for added security against unauthorized access.
Key features of the CRESCENT JOBOX - 2-654990 include:
• Site-Vault(TM) security system which enhances the safety measures of the box.
• Dual built-in lid storage offering additional space for storing items.
• 4-way EZ-Loader skid bolsters contributing to its sturdy design.
• Slip-resistant textured powder finish ensuring durability in harsh conditions.
• Total storage capacity of 16.7 cubic feet providing ample room for tools and building materials.
• Compatibility with Caster Manufacturer Model No.: 1-321990, allowing users to add wheels if necessary.
• Body gauge of 16 ga indicating a thick and durable metal construction.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.