Shop CRESCENT LUFKIN
See all product information
Create Account
1/2" x 10' Mezurall Black Case Yellow Clad Economy Power Return Tape Measure
- Mfr # Y8210
- Zoro # G3192406
product price:Â
$
15.45
/ea
Key Features
Blade Length
10 ft
Case Material
Plastic
Tip Style
Double Riveted Tape Hook
Case Color
Black
Tape Measure Product Grouping
Tape Measures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y8210
- Zoro #
- G3192406
- UPC #
- 037103457967
- Country of Origin
- Mexico
- Item
- TAPE SHORT ECONOMY 1/2InchX1
- Case Material
- Plastic
- Tip Style
- Double Riveted Tape Hook
- Case Color
- Black
- Tape Measure Product Grouping
- Tape Measures
- Blade Coating
- Yellow Clad
- Blade Color
- Yellow
- Rewind Type
- Power
- Series
- Mezurall®
- System of Measurement
- SAE
- Blade Style
- A1
Description
TAPE SHORT ECONOMY 1/2InchX1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.