Shop CRESCENT LUFKIN
See all product information
Create Account
3/8" x 50' Speedwinder Yellow Clad Long Steel Tape Measure
Mfr # HYT50
Zoro # G0582620
product price:Â
$
39.59
/ea
Key Features
Blade Length
50 ft
Measurement Type
Engineers
Graduation Marks
Feet
Blade Material
Steel
Case Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HYT50
- Zoro #
- G0582620
- UPC #
- 037103458155
- Country of Origin
- Mexico
- Item
- Tape Long Speedwinder 3/8
- Measurement Type
- Engineers
- Graduation Marks
- Feet
- Blade Material
- Steel
- Case Color
- Orange
- Tape Measure Product Grouping
- Tape Measures
- Blade Color
- Yellow with Black and Red Markings
- Blade Coating
- Yellow Clad
- Graduations
- Feet
- Belt Clip
- No
- Series
- Hi-Viz® Orange Speedwinder®
- System of Measurement
- SAE
- Blade Style
- B1
Description
Tape Long Speedwinder 3/8