Shop CRESCENT LUFKIN
See all product information
Create Account
3/8" x 50m/164' Speedwinder SAE/Metric Yellow Clad Dual Sided Long Steel Tape
Mfr # HYT50CME
Zoro # G0582639
product price:Â
$
47.19
/ea
Key Features
Blade Length
50m
Measurement Type
SAE/Metric
Graduation Marks
Centimeters, Millimeters, Inches
Blade Material
Steel
Case Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HYT50CME
- Zoro #
- G0582639
- UPC #
- 037103003461
- Country of Origin
- Mexico
Dimensions
- Blade Length
- 50m
- Blade Width
- 3/8"
- Overall Width
- 6.95 in
- Overall Length
- 8.7 in
Details
- Item
- Tape 50M/164Ft Steel Spee
- Measurement Type
- SAE/Metric
- Graduation Marks
- Centimeters, Millimeters, Inches
- Blade Material
- Steel
- Case Color
- Orange
- Belt Clip
- No
- Blade Color
- Yellow with Black and Red Markings
- Tape Measure Product Grouping
- Tape Measures
- Graduations
- Centimeters, Millimeters, Inches
- Blade Coating
- Yellow Clad
- Series
- Hi-Viz® Orange Speedwinder®
- System of Measurement
- Metric
- Blade Style
- B14
Description
Tape 50M/164Ft Steel Spee