This item is Discontinued.
This item is Discontinued.
Steam Valve, Size 1/2 In., Threaded (Discontinued)
Mfr #
N25-FO 1/2
Zoro #
G4471801
Country of Origin United States
Category Radiator Actuators and Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N25-FO 1/2
- Zoro #
- G4471801
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Size
- 1/2 in
- Pipe Connection Size
- 1/2 in
- Radiator Connection Size
- 1/2 in
Details
- Item
- Hot Water and Steam Boiler Radiator Valve
- Body Style
- Angle
- Temp. Range
- 267 Degrees F
- Material
- Brass, Stainless Steel
- Standards
- ASTM B283 CA377
- Tailpiece
- Threaded
- Max. Pressure
- 25 psi
- Pipe Connection
- 1/2 in NPT
- Actuation Style
- Temperature-Sensitive
- Heating Method
- Steam
- Radiator Connection
- 1/2 in
- Product Type
- Radiator Valve
- Max. Steam Pressure
- 25 psi
- Maximum Pressure
- 25 psi
- Pipe Connection Type
- NPT
Description
Product Type Radiator Valve, Heating Method Steam, Pipe Connection Size 1/2 in, Pipe Connection Type NPT, Radiator Connection Size 1/2 in, Maximum Pressure 25 psi, Max. Steam Pressure 25 psi, Actuation Style Temperature-Sensitive, Body Style Angle, Material Brass, Stainless Steel, Standards ASTM B283 CA377
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.