Shop CRESCENT
See all product information
Create Account
8" Cee Tee Co. Curved Jaw Slip Joint Pliers - Carded
- Mfr # H28VN-05
- Zoro # G0928473
product price:Â
$
12.25
/ea
Key Features
Overall Length
8 in
Features
Angled Teeth
Material
Forged Alloy Steel
Jaw Width
1.12 in
Jaw Length
1.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H28VN-05
- Zoro #
- G0928473
- UPC #
- 037103227997
- Country of Origin
- India
Dimensions
- Overall Length
- 8 in
- Jaw Width
- 1.12 in
- Jaw Length
- 1.35 in
- Overall Width
- 1.75 in
- Jaw Thickness
- 0.39 in
- Wire Rope Length
- 8 in
- Length
- 8 in
- Fits Chest Size
- Angled Teeth
Description
If you are looking for a durable slip joint plier, the Crescent H28VN 8" Knurled Handle is just what you need. With angled teeth, this slip joint plier can be used in many different ways. The forged alloy steel material ensures that it will last for years to come. It has a chrome finish and measures 8 in. overall length. The jaw opening is 1 in., making it ideal for small jobs like twisting wire or gripping nails. This versatile Crescent Slip Joint Plier comes with great features and will make your work easier than ever before.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.