Shop CRESCENT
See all product information
Create Account
1-3/16" x 8m/26' Control Series Yellow Clad Tape Measure
- Mfr # L1025CME-02
- Zoro # G305687330
product price:Â
$
18.89
/ea
Key Features
Blade Material
Steel
Tether Ready
Yes
Overall Length
2.11 in
Overall Width
3.41 in
Blade Finish
Yellow Clad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1025CME-02
- Zoro #
- G305687330
- UPC #
- -
- Country of Origin
- China
Dimensions
- Blade Length
- 28 ft
- Overall Length
- 2.11 in
- Overall Width
- 3.41 in
Details
- Item
- Tape Measurer
- Blade Material
- Steel
- Tether Ready
- Yes
- Blade Finish
- Yellow Clad
Description
Tape Measurer