Crescent Wiss
Aviation Snips, Ergonomic, 9 3/4 in
- Mfr # M123R
- Zoro # G702695402
$45.19
7% off
$41.89
/ea
Subtotal: $41.89
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Overall Length 9 3/4 in
- Features Extended Non-Slip Handles, Free Float Pivot Bolt, Left or Right Hand Use, Single-Handed Latch Operation, Spring-Action Handle
- Number of Pieces 3
- Cutting Length 1 1/2 in
- Lock Type Latching lock
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- CRESCENT WISS Folding Tool, 18", 16 ga Steel WF18
- CRESCENT WISS 9-3/4 in. x 1-1/2 in. Molybdenum Steel Jaw Left/Right/Straight Aviation Snip M3R
- CRESCENT WISS Tinner Snips, Straight, 2-1/4" Cutting L WDF16BD
- CRESCENT WISS SNIPS OFFSET 9-1/4"" GRN M7R
- CRESCENT WISS SNIPS COMPND RH 9-3/4"" M2R
- CRESCENT WISS 8-1/2" Molding Miter Snips M45RS
- CRESCENT WISS Snip Utility Ez Md Hdl 8-3/4In WEZSNIP
- CRESCENT WISS Snips Strt Ptrn 12.28" WDF12S
- CRESCENT WISS Snip Tin Duckbil 23Ga 10-1/4In WDF10D
- URREA Snips, Right, Steel 303RS
- MALCO AV8 Left Cutting Vertical Aviation Snip AV8
- Crescent Wiss Knives, Cutters & Snips