Shop CRESTWARE
See all product information
Create Account
Brazier, 13 3/8 in Dia, Aluminum
- Mfr # BZR10
- Zoro # G409197469
product price:Â
$
86.99
/ea
Key Features
Capacity
10 qt
Material
Aluminum
Gauge
5 mm
Overall Diameter
13 3/8 in
Oven Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BZR10
- Zoro #
- G409197469
- UPC #
- 710277513102
- Country of Origin
- China
Dimensions
- Overall Diameter
- 13 3/8 in
- Overall Height
- 4 3/8 in
Details
- Item
- Brazier
- Capacity
- 10 qt
- Material
- Aluminum
- Gauge
- 5 mm
- Oven Safe
- No
- Dishwasher Safe
- No
- Body Material
- Aluminum
- Cover Included
- Yes
- Product Type
- Brazier
- NSF Certified
- Yes
Description
Brazier, Gauge 5 mm, Overall Height 4 3/8 in, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Brazier, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity 10 qt, Overall Diameter 13 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.