Shop CRESTWARE
See all product information
Create Account
Brazier, 16 in Dia, Aluminum
- Mfr # BZR20
- Zoro # G809197434
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Capacity
20 qt
Material
Aluminum
Gauge
5 mm
Dishwasher Safe
No
Overall Height
5 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BZR20
- Zoro #
- G809197434
- UPC #
- 710277513201
- Country of Origin
- China
Dimensions
- Overall Height
- 5 5/8 in
- Overall Diameter
- 16 in
Details
- Item
- Brazier
- Capacity
- 20 qt
- Material
- Aluminum
- Gauge
- 5 mm
- Dishwasher Safe
- No
- NSF Certified
- Yes
- Oven Safe
- No
- Cover Included
- Yes
- Product Type
- Brazier
- Body Material
- Aluminum
Description
Brazier, Gauge 5 mm, Overall Height 5 5/8 in, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Brazier, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity 20 qt, Overall Diameter 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.