Shop CRESTWARE
See all product information
Create Account
Brazier, 20 1/8 in Dia, Aluminum
- Mfr # BZR30
- Zoro # G409197445
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Capacity
30 qt
Material
Aluminum
Gauge
5 mm
Dishwasher Safe
No
Overall Diameter
20 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BZR30
- Zoro #
- G409197445
- UPC #
- 710277513300
- Country of Origin
- China
- Item
- Brazier
- Capacity
- 30 qt
- Material
- Aluminum
- Gauge
- 5 mm
- Dishwasher Safe
- No
- Body Material
- Aluminum
- Cover Included
- Yes
- Product Type
- Brazier
- NSF Certified
- Yes
- Oven Safe
- No
Description
Brazier, Gauge 5 mm, Overall Height 5 1/4 in, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Brazier, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity 30 qt, Overall Diameter 20 1/8 in