Shop CRESTWARE
See all product information
Create Account
Brazier, 20 1/8 in Dia, Aluminum
- Mfr # BZR35
- Zoro # G909197433
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Capacity
35 qt
Material
Aluminum
Gauge
5 mm
Cover Included
Yes
Overall Diameter
20 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BZR35
- Zoro #
- G909197433
- UPC #
- 710277513355
- Country of Origin
- China
Dimensions
- Overall Diameter
- 20 1/8 in
- Overall Height
- 5 3/4 in
Details
- Item
- Brazier
- Capacity
- 35 qt
- Material
- Aluminum
- Gauge
- 5 mm
- Cover Included
- Yes
- Body Material
- Aluminum
- Oven Safe
- No
- NSF Certified
- Yes
- Dishwasher Safe
- No
- Product Type
- Brazier
Description
Brazier, Gauge 5 mm, Overall Height 5 3/4 in, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Brazier, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity 35 qt, Overall Diameter 20 1/8 in