Shop CRESTWARE
See all product information
Create Account
Brazier, 12 1/4 in Dia, Aluminum
- Mfr # BZR05
- Zoro # G209616276
product price:Â
$
71.19
/ea
Key Features
Capacity
5 qt
Material
Aluminum
Gauge
5 mm
Body Material
Aluminum
Product Type
Brazier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BZR05
- Zoro #
- G209616276
- UPC #
- 710277513072
- Country of Origin
- China
- Item
- Brazier
- Capacity
- 5 qt
- Material
- Aluminum
- Gauge
- 5 mm
- Body Material
- Aluminum
- Product Type
- Brazier
- Oven Safe
- No
- Dishwasher Safe
- No
- NSF Certified
- Yes
- Cover Included
- Yes
Description
Brazier, Gauge 5 mm, Overall Height 4 in, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Brazier, Body Material Aluminum, Cover Included Yes, NSF Certified Yes, Capacity 5 qt, Overall Diameter 12 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.