Windsor Heavy Teaspoon

  • Mfr # WIN300

  • Zoro # G609885814


product price:  $9.59
/pk 2, $4.80/ea
Sold in multiples of 2 for $19.18

Key Features

Pattern
Windsor
Material
Stainless Steel
Overall Length
5 3/4 in
Product Type
Teaspoon
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WIN300
Zoro #
G609885814
UPC #
710277117003
Country of Origin
China

Dimensions

Overall Length
5 3/4 in

Details

Item
Flatware
Pattern
Windsor
Material
Stainless Steel
Product Type
Teaspoon
Stainless Steel Grade
18/0

Description

Flatware, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 5 3/4 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.