Windsor Tablespoon

  • Mfr # WIN350

  • Zoro # G409885816


product price:  $13.19
/pk 2, $6.60/ea
Sold in multiples of 2 for $26.38

Key Features

Pattern
Windsor
Material
Stainless Steel
Product Type
Serving Spoon
Overall Length
7 5/8 in
Stainless Steel Grade
18/0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WIN350
Zoro #
G409885816
UPC #
710277117508
Country of Origin
China

Dimensions

Overall Length
7 5/8 in

Details

Item
Flatware
Pattern
Windsor
Material
Stainless Steel
Product Type
Serving Spoon
Stainless Steel Grade
18/0

Description

Flatware, Product Type Serving Spoon, Color Silver, Material Stainless Steel, Overall Length 7 5/8 in, Pattern Windsor, Stainless Steel Grade 18/0, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.