Shop CRESTWARE
See all product information
Create Account
Ingredient Bin Ingredient Bin, Off-White, Plastic
Mfr # IN2
Zoro # G1892305
product price:Â
$
42.65
/ea
Key Features
Capacity (Qt.)
8
Overall Length (In.)
15 in
Overall Width (In.)
12 1/2 in
Overall Depth (In.)
10 in
Color
Off White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN2
- Zoro #
- G1892305
- UPC #
- 710277630502
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 15 in
- Overall Width (In.)
- 12 1/2 in
- Overall Depth (In.)
- 10 in
- Overall Height (In.)
- 10 in
- Overall Length
- 15 in
- Overall Height
- 10 in
- Overall Width
- 12 1/2 in
- Wire Rope Length
- 15 in
Description
Ingredient Bin, Ingredient, White, Capacity (Qt.) 8, Overall Length (In.) 15, Overall Width (In.) 12-1/2, Overall Height (In.) 10, Overall Depth (In.) 10, Color Beige, Handle No, Material Plastic, For Use With Food, Dry
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.