Stackable Food Storage Container, Clear, Polycarbonate

  • Mfr # RCC12

  • Zoro # G1891849


product price:  $23.99
/ea

Key Features

Capacity (Qt.)
12
Overall Length (In.)
14 in
Overall Width (In.)
12 1/2 in
Overall Depth (In.)
8 1/4 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCC12
Zoro #
G1891849
UPC #
710277447353
Country of Origin
China

Dimensions

Overall Length (In.)
14 in
Overall Width (In.)
12 1/2 in
Overall Depth (In.)
8 1/4 in
Outside Dia. (In.)
13 1/2 in
Overall Height (In.)
8 1/4 in
Inside Dia. (In.)
12 in
Overall Height
8 1/4 in
Overall Width
12 1/2 in
Overall Length
14 in
Overall Diameter
13 1/2 in
Inside Diameter
12 in

Details

Capacity (Qt.)
12
Color
Clear
Material
Polycarbonate
Features
NSF STD
Handle
yes
Load Capacity
12 qt.
Handle Color
Clear
Item
Food Storage Container
Type
Stackable
For Use With
Food
Storage Container Style
Solid Walls, Solid Bottom
Capacity
12 qt
Product Type
Food Storage Container
Graduated
No
Microwaveable
No
Includes Handle
Yes
Dishwasher Safe
No
NSF Certified
Yes
Freezer Safe
Yes

Description

Round Storage Container, Stackable, Capacity (Qt.) 12, Overall Length (In.) 14, Overall Width (In.) 12-1/2, Overall Height (In.) 8-1/4, Overall Depth (In.) 8-1/4, Inside Dia. (In.) 12, Outside Dia. (In.) 13-1/2, Color Clear, Handle Yes, Handle Color Clear, Material Plastic, For Use With Food, NSF STD

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.