Shop CRESTWARE

Stackable Food Storage Container, Clear, Polycarbonate

  • Mfr # RCC1

  • Zoro # G2456268


product price:  $5.69
/ea

Key Features

Capacity (Qt.)
1
Overall Length (In.)
6 1/4 in
Overall Width (In.)
5 1/4 in
Overall Depth (In.)
5 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCC1
Zoro #
G2456268
UPC #
710277447308
Country of Origin
China

Dimensions

Overall Length (In.)
6 1/4 in
Overall Width (In.)
5 1/4 in
Overall Depth (In.)
5 in
Overall Height (In.)
5 in
Outside Dia. (In.)
6 1/4 in
Inside Dia. (In.)
4 3/4 in
Overall Width
5 1/4 in
Overall Height
5 in
Overall Length
6 1/4 in
Overall Diameter
6 1/4 in
Inside Diameter
4 3/4 in

Details

Capacity (Qt.)
1
Color
Clear
Material
Polycarbonate
Handle
yes
Features
NSF STD
Storage Container Style
Solid Walls, Solid Bottom
Type
Stackable
For Use With
Food
Item
Food Storage Container
Handle Color
Clear
Load Capacity
1 qt.
Capacity
1 qt
Product Type
Food Storage Container
Graduated
No
Freezer Safe
Yes
Includes Handle
Yes
Dishwasher Safe
No
Microwaveable
No
NSF Certified
Yes

Description

Round Storage Container, Stackable, Capacity (Qt.) 1, Overall Length (In.) 6-1/4, Overall Width (In.) 5-1/4, Overall Height (In.) 5, Overall Depth (In.) 5, Inside Dia. (In.) 4-3/4, Outside Dia. (In.) 6-1/4, Color Clear, Handle Yes, Handle Color Clear, Material Plastic, For Use With Food, NSF STD

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.