Stackable Food Storage Container, Clear, Polycarbonate

  • Mfr # RCC4

  • Zoro # G2456240


product price:  $9.69
/ea

Key Features

Capacity (Qt.)
4
Overall Length (In.)
8 1/2 in
Overall Width (In.)
7 1/4 in
Overall Depth (In.)
8 1/2 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCC4
Zoro #
G2456240
UPC #
710277447322
Country of Origin
China

Dimensions

Overall Length (In.)
8 1/2 in
Overall Width (In.)
7 1/4 in
Overall Depth (In.)
8 1/2 in
Overall Height (In.)
8 1/2 in
Outside Dia. (In.)
8 1/4 in
Inside Dia. (In.)
7 in
Overall Width
7 1/4 in
Overall Height
8 1/2 in
Overall Length
8 1/2 in
Overall Diameter
8 1/4 in
Inside Diameter
7 in

Details

Capacity (Qt.)
4
Color
Clear
Material
Polycarbonate
Item
Food Storage Container
Handle Color
Clear
Features
NSF STD
Type
Stackable
Storage Container Style
Solid Walls, Solid Bottom
For Use With
Food
Load Capacity
4 qt.
Handle
yes
Capacity
4 qt
Product Type
Food Storage Container
Dishwasher Safe
No
Freezer Safe
Yes
Graduated
No
NSF Certified
Yes
Includes Handle
Yes
Microwaveable
No

Description

Round Storage Container, Stackable, Capacity (Qt.) 4, Overall Length (In.) 8-1/2, Overall Width (In.) 7-1/4, Overall Height (In.) 8-1/2, Overall Depth (In.) 8-1/2, Inside Dia. (In.) 7, Outside Dia. (In.) 8-1/4, Color Clear, Handle Yes, Handle Color Clear, Material Plastic, For Use With Food, NSF STD

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.