Shop CRESTWARE
See all product information
Stackable Container Lid, Clear, Polycarbonate
Mfr # RCCL1
Zoro # G2456231
product price:Â $3.59
/eaKey Features
Overall Length (In.)
5 1/2 in
Overall Width (In.)
5 1/2 in
Overall Depth (In.)
1/4 in
Color
Clear
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RCCL1
Zoro #
G2456231
UPC #
710277447377
Country of Origin
China
Dimensions
Overall Length (In.)
5 1/2 in
Overall Width (In.)
5 1/2 in
Overall Depth (In.)
1/4 in
Overall Height (In.)
1/4 in
Overall Height
1/4 in
Overall Width
5 1/2 in
Overall Length
5 1/2 in
Details
Color
Clear
Material
Polycarbonate
Load Capacity
1 qt.
Type
Stackable
For Use With
Food
Features
NSF STD
Storage Container Style
Solid Walls, Solid Bottom
Handle
No
Item
Container Lid
Lid Color
Clear
Product Type
Container Lid
Includes Handle
No
Dishwasher Safe
No
Graduated
No
Microwaveable
No
Freezer Safe
Yes
NSF Certified
Yes
Description
Round Storage Container Lid, Stackable, Overall Length (In.) 5-1/2, Overall Width (In.) 5-1/2, Overall Height (In.) 1/4, Overall Depth (In.) 1/4, Color Clear, Handle No, Material Plastic, For Use With Food, NSF STD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.