Stackable Round Container, White, Polyethylene

  • Mfr # RCW12

  • Zoro # G1891806


product price: $12.89
/ea

Key Features

Capacity (Qt.)
12
Overall Length (In.)
13 1/2 in
Overall Width (In.)
12 1/4 in
Overall Depth (In.)
8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCW12
Zoro #
G1891806
UPC #
710277447452
Country of Origin
China

Dimensions

Overall Length (In.)
13 1/2 in
Overall Width (In.)
12 1/4 in
Overall Depth (In.)
8 in
Inside Dia. (In.)
12 in
Overall Height (In.)
8 in
Outside Dia. (In.)
14 in
Overall Width
12 1/4 in
Overall Height
8 in
Overall Length
13 1/2 in
Inside Diameter
12 in
Overall Diameter
14 in

Details

Capacity (Qt.)
12
Color
White
Material
Polyethylene
For Use With
Food
Handle Color
White
Load Capacity
12 qt.
Type
Stackable
Handle
yes
Item
Round Container
Storage Container Style
Solid Walls, Solid Bottom
Capacity
12 qt
Product Type
Round Container
Includes Handle
Yes
Freezer Safe
Yes
Dishwasher Safe
No
Microwaveable
No
Graduated
No
NSF Certified
No

Description

Round Storage Container, Stackable, Capacity (Qt.) 12, Overall Length (In.) 13-1/2, Overall Width (In.) 12-1/4, Overall Height (In.) 8, Overall Depth (In.) 8, Inside Dia. (In.) 12, Outside Dia. (In.) 14, Color White, Handle Yes, Handle Color White, Material Plastic, For Use With Food

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.