Shop CRESTWARE

Stackable Food Storage Container, White, Polyethylene

  • Mfr # SQW2

  • Zoro # G2456015


product price:  $3.39
/ea

Key Features

Capacity (Qt.)
2
Overall Length (In.)
7 1/4 in
Overall Width (In.)
7 1/4 in
Overall Depth (In.)
3 3/4 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SQW2
Zoro #
G2456015
UPC #
710277447582
Country of Origin
China

Dimensions

Overall Length (In.)
7 1/4 in
Overall Width (In.)
7 1/4 in
Overall Depth (In.)
3 3/4 in
Overall Height (In.)
3 3/4 in
Overall Height
3 3/4 in
Overall Width
7 1/4 in
Overall Length
7 1/4 in

Details

Capacity (Qt.)
2
Color
White
Material
Polyethylene
Item
Food Storage Container
Handle
yes
For Use With
Food
Handle Color
White
Load Capacity
2 qt.
Type
Stackable
Storage Container Style
Solid Walls, Solid Bottom
Capacity
2 qt
Product Type
Food Storage Container
Dishwasher Safe
No
Freezer Safe
Yes
Microwaveable
No
Graduated
No
NSF Certified
No
Includes Handle
Yes

Description

Square Storage Container, Stackable, Capacity (Qt.) 2, Overall Length (In.) 7-1/4, Overall Width (In.) 7-1/4, Overall Height (In.) 3-3/4, Overall Depth (In.) 3-3/4, Color White, Handle Yes, Handle Color White, Material Plastic, For Use With Food

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.