Stackable Round Container, White, Polyethylene

  • Mfr # RCW8

  • Zoro # G2456161


product price:  $11.75
/ea

Key Features

Capacity (Qt.)
8
Overall Length (In.)
9 3/4 in
Overall Width (In.)
8 3/4 in
Overall Depth (In.)
11 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCW8
Zoro #
G2456161
UPC #
710277447445
Country of Origin
China

Dimensions

Overall Length (In.)
9 3/4 in
Overall Width (In.)
8 3/4 in
Overall Depth (In.)
11 in
Outside Dia. (In.)
10 in
Inside Dia. (In.)
8 1/2 in
Overall Height (In.)
11 in
Overall Height
11 in
Overall Width
8 3/4 in
Overall Length
9 3/4 in
Inside Diameter
8 1/2 in
Overall Diameter
10 in

Details

Capacity (Qt.)
8
Color
White
Material
Polyethylene
Handle
yes
Storage Container Style
Solid Walls, Solid Bottom
For Use With
Food
Load Capacity
8 qt.
Handle Color
White
Type
Stackable
Item
Round Container
Capacity
8 qt
Product Type
Round Container
Dishwasher Safe
No
Includes Handle
Yes
NSF Certified
No
Graduated
No
Microwaveable
No
Freezer Safe
Yes

Description

Round Storage Container, Stackable, Capacity (Qt.) 8, Overall Length (In.) 9-3/4, Overall Width (In.) 8-3/4, Overall Height (In.) 11, Overall Depth (In.) 11, Inside Dia. (In.) 8-1/2, Outside Dia. (In.) 10, Color White, Handle Yes, Handle Color White, Material Plastic, For Use With Food

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.