Shop Alternate Products
This Product is Discontinued
Crews
Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant (Discontinued)
Mfr # FF120
Zoro # G4432970
This Product is Discontinued
Key Features
- Eyewear Frame Style Wraparound
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Tpu