Shop CRIMSON
Create Account
AUWP20 Double Stud Wall Plate Accessory For AV Series Articulating Arms
- Mfr # AUWP20
- Zoro # G003986919
product price:
$
160.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AUWP20
- Zoro #
- G003986919
- UPC #
- 815885014161
- Country of Origin
- China
Description
Spreads the load over two studs, allowing heavier TV‘s to be attached to two metal or wood studs. Compatible with studs spaced from 16 to 20 in apart.
Features- Allows mounting of AU series world ‘s thinnest articulating arms to two studs
- Compatible with AU42 and AU65
- Multiple attachment points for different mounting surfaces offers additional safety
- Mounting surface - wood stud, concrete or cinder block
- Stud spacing - dual stud
- Construction - aluminum/high-grade cold rolled steel
- Product finish - scratch resistant epoxy powder coat
- Item Weight - 2.8 lbs. (1.3kg)
- Dimension - 24 L x 4 W x 4 H in.
- Color - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.