Shop CRIMSON

C37D Ceiling Mount Box And Vesa Flat Panel Screens Adapter Assembly For 13 In. to 37 In. Flat Panel Screens

  • Mfr # C37D
  • Zoro # G503898095

product price: 
$
198.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C37D
Zoro #
G503898095
UPC #
815885010835
Country of Origin
China

Description

Attaches to standard 1.5 in. threaded extension columns. Can be used as retrofit on existing columns or combine with Crimson E-series fixed extensions or EA-series adjustable extensions and CA ceiling adapters to complete the solution. Continuous tilt of 20° forward with 360° rotation. Makes a secure screen installation quick and easy, simply hang the screen and turn the pre-assembled securing screw to lock the VESA adapter in place. Compatible with all 1.5 in. NPT threaded pipe.

Features
  • VESA compatible 75 x 75 mm, 100 x 100 mm, 200 x 100 mm, 200 x 200 mm
  • Fast and easy installation
  • Pre-assembled securing screw
  • Up to 20° of continuous tilt and 360° rotation
  • Mounts to any 1.5in NPT threaded pipe
Specifications
  • TV size range - 13 to 37 in.
  • Weight capacity - 80 lbs. (36kg) each, 160 lbs. (73kg) total
  • Rotation (yaw) - 360°
  • 1.5 in. NPT thread compatible - Yes
  • Mounting interface - 1.5 in. NPT thread compatible
  • Construction - high-grade cold rolled steel
  • Product finish - scratch resistant epoxy powder coat
  • Item Weight - 6.2 lbs. (2.8kg)
  • Dimension - 10 L x 9.4 W x 4.7 H in.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.