C63-18 Complete Ceiling Installation Kit With 18 In. Fixed Drop For 37 In. to 63 In Flat Panel Screens

  • Mfr # C63-18
  • Zoro # G604034811
product price: 
$
543.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C63-18
Zoro #
G604034811
UPC #
815885014536
Country of Origin
China

Description

Includes universal screen adapter, 18 in fixed extension column (E018) and structural ceiling adapter (CA2) for mounting on 16in joist centers. Continuous tilt of 20° forward and 360° rotation.

Features
  • Universal design
  • VESA compatible
  • Fixed drop length of 18 in.
  • Fast and easy installation
  • Up to 20° of continuous tilt and 360° rotation
  • Pin-locking incremental tilt adjustment
  • Post installation screen leveling without use of tools
  • Through-column cable routing for an uncluttered look
  • Decorative covers to hide ceiling bolts for a finished look
  • Pre-sorted hardware pack for easy installation
Specifications
  • TV size range - 37 to 63 in +
  • Weight capacity - 150 lbs. (68kg)
  • Roll (side to side) - 6° tool less screen leveling
  • Rotation (yaw) - 360°
  • Drop length - 36 in.
  • 1.5 in. NPT thread compatible - Yes
  • Mounting surface - wood joist, structural wood or structural concrete (accessory required HE4)
  • Joist spacing - dual joist on 16 in centers
  • Construction - high-grade cold rolled steel
  • Product finish - scratch resistant epoxy powder coat
  • Item Weight - 25 lbs. (11.3kg)
  • Dimension - 39 .2 L x 11.8 W x 8.8 H in.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews