CA8XD 5 Extra Heavy Duty 8 X 8 In. Ceiling Adapter With Cord Management
- Mfr # CA8XD
- Zoro # G204034365
product price:Â
$
191.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA8XD
- Zoro #
- G204034365
- UPC #
- 815885013645
- Country of Origin
- China
Description
Heavy duty general purpose 8x in ceiling adapter compatible with all standard 1.5 in. NPT interfaces weighing up to 600 lbs.. Adapter mounts to any wood joist, structural wood, or structural concrete (accessory required). Side load stabilization for extra long extension drops and staggered hole pattern to help prevent stress fractures and avoid steel rebar in structural concrete.
Features- Attaches to solid structural ceiling or standard 1 5/8 in and 1 5/8 in unistrut
- Staggered hole pattern helps avoid structural stress fractures and interference of steel rebar in structural concrete
- Side load stabilization for extra long extension drops
- Compatible with all ceiling extensions and components that use standard 1.5 in. NPT interface
- Weight capacity - 600 lbs. (272kg)
- 1.5 in. NPT thread compatible - Yes (all 1-1/2 in schedule 40 11.5 NPT columns with standard 1.5 in. NPT interface)
- Mounting surface - wood joist, structural wood or structural concrete (accessory required), Unistrut
- Joist spacing - single joist
- Construction - high-grade cold rolled steel
- Product finish - scratch resistant epoxy powder coat
- Item Weight - 5.1lbs. (2.3kg)
- Dimension - 9 L x 9 W x 6 H in.
- Color - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.