EA46 4 Ft. to 6 Ft. Adjustable Length Extension Columns For Flat Panel Tv
- Mfr # EA46
- Zoro # G203987020
product price:Â
$
201.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA46
- Zoro #
- G203987020
- UPC #
- 815885011023
- Country of Origin
- China
Description
Compatible with all mounts and ceiling adapters using standard 1.5 in. NPT interface. Unobstructed internal cord routing with 1 x 2 in. outlet opening fits standard VGA connectors. Easily adjust drop lengtH in. 1" increments without disassembly. Connectors (sold separately) give ability to extend drop lengths by connecting two or more columns.
Features- 1 in. incremental drop length adjustment
- Through-column cable routing for an uncluttered look (fits standard VGA connector)
- 1 x 2 in. cable outlet opening fits VGA connector post-installation
- Cover plate for instances where cable outlet opening is not used
- Compatible with all ceiling interfaces using standard 1.5 in. NPT interface
- Weight capacity - 500 lbs. (227kg)
- Drop length - 6 to 12 ft
- Height adjustment - 1 in. increments
- 1.5 in. NPT thread compatible - Yes
- Product finish - scratch resistant epoxy powder coat
- Color - Black
- Dimension - 39.3 L x 5.5 W x 2.8 H in.
- Item Weight -15.6 lbs. (7.1 kg)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.