Shop CRIMSON
Create Account
F30 Fixed Position Mount For 10 In. to 30 In. Flat Panel Screens
- Mfr # F30
- Zoro # G403986915
product price:Â
$
46.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F30
- Zoro #
- G403986915
- UPC #
- 815885010019
- Country of Origin
- China
Description
Flat panel fixed wall mount, makes a secure installation quick and easy, simply hang the screen and turn the pre-assembled securing screw to lock in place. Low profile design places screen only .75 in from the wall.
Features- VESA compatible 75 x 75 mm, 100 x 100 mm
- Low-profile, holds screen close to wall for a clean look
- Pre-assembled securing screw makes installation fast and easy
- TV size range - 10 to 30 in
- Weight capacity - 40 lbs. (18kg)
- Max mounting pattern - 100 x 100 mm
- VESA mounting pattern - 75 x 75 mm, 100 x 100 mm
- Depth from wall - 0.75 in (19mm)
- Mounting surface - wood stud, concrete, cinder block or metal stud (accessory required HT2)
- Stud spacing - single stud
- Construction - high-grade cold rolled steel
- Product finish - scratch resistant epoxy powder coat
- Item Weight - 0.7 lbs. (0.3kg)
- Dimension - 6 L x 6 W x1 H in.
- Color - Black and silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.