Shop CRIMSON

F55 Universal Flat Wall Mount For 32 In. to 55 In. Flat Panel Screens

  • Mfr # F55
  • Zoro # G003986872

product price: 
$
107.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F55
Zoro #
G003986872
UPC #
815885010118
Country of Origin
China

Description

Adjustable flat wall mount with Universal hole pattern to fit a wide selection of flat panel screens. Makes a secure installation quick and easy, simply hang the screen and turn the pre-assembled securing screw to lock in place. Open wall plate design and kickstand feature provides easy access to wiring.

Features
  • Universal design
  • VESA compatible
  • Low-profile, holds screen close to wall for a clean look
  • Open wall plate allows easy access for wiring
  • Lateral shift for perfect placement
  • Pre-sorted hardware pack for easy installation to wood studs or concrete surfaces included
Specifications
  • TV size range - 32 to 55 in +
  • Weight capacity - 200 lbs. (91kg)
  • Depth from wall - 1.2 in (30mm)
  • Lateral adjustment - varies with screen
  • Mounting surface - wood stud, concrete, cinder block or metal stud (accessory required HT4)
  • Stud spacing - dual stud 16 in, 20 in, 24 in on center
  • Construction - high-grade cold rolled steel
  • Product finish - scratch resistant epoxy powder coat
  • Item Weight - 4.4 lbs. (2kg)
  • Dimension - 27.9 L x 10.2 W x 3.2 H in.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.