F63 Universal Flat Wall Mount For 37 In. to 63 In. Flat Panel Screens
- Mfr # F63
- Zoro # G603986838
product price:Â
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F63
- Zoro #
- G603986838
- UPC #
- 815885010156
- Country of Origin
- China
Description
Adjustable flat wall mount with Universal hole pattern to fit a wide selection of flat panel screens. Makes a secure installation quick and easy, simply hang the screen and turn the pre-assembled securing screw to lock in place. Open wall plate design and kickstand feature provides easy access to wiring.
Features- Universal design
- VESA compatible
- Low-profile, holds screen close to wall for a clean look
- Open wall plate allows easy access for wiring
- Lateral shift for perfect placement
- Pre-sorted hardware pack for easy installation to wood studs or concrete surfaces included
- TV size range - 37 to 63 in +
- Weight capacity - 200 lbs. (91kg)
- Depth from wall - 1.2 in (30mm)
- Lateral adjustment - varies with screen
- Mounting surface - wood stud, concrete, cinder block or metal stud (accessory required HT6)
- Stud spacing - dual stud 16 in, 20 in, 24 in on center, triple stud 16 in on center
- Construction - high-grade cold rolled steel
- Product finish - scratch resistant epoxy powder coat
- Item Weight - 5.1lbs. (2.3kg)
- Dimension - 35.5 L x 10.2 W x 3.2 H in.
- Color - black and silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.