This item is Discontinued.

Crimson T37 Tilting Mount For 13 In. to 37 In. Flat Panel Screens T37

This item is Discontinued.

Crimson

T37 Tilting Mount For 13 In. to 37 In. Flat Panel Screens (Discontinued)

Mfr # T37
Zoro # G104034502
UPC # 815885010279
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T37
Zoro #
G104034502
UPC #
815885010279
Country of Origin
China

Description

Flat panel tilt wall mount with smooth adjustments of 15° forward and 5° back for a variety of viewing angles. Makes a secure installation quick and easy, simply hang the screen and turn the pre-assembled securing screw to lock in place. Holds screen close to wall for a clean look.

Features
  • VESA compatible 75 x 75 mm, 100 x 100 mm, 200 x 100 mm, 200 x 200 mm
  • Low-profile, holds screen close to wall for a clean look
  • Pre-tensioned tilt mechanism for smooth adjustment
  • Pre-assembled securing screw makes installation fast and easy
Specifications
  • TV size range - 13 to37 in
  • Weight capacity - 80 lbs. (36kg)
  • Depth from wall - 1.6 (40.6mm)
  • Tilt - +15°/-5°
  • Mounting surface - wood stud, concrete, cinder block or metal stud (accessory required HT3)
  • Stud spacing - single stud
  • Construction - high-grade cold rolled steel
  • Product finish - scratch resistant epoxy powder coat
  • Item Weight - 2.4 lbs. (1.1kg)
  • Dimension - 9.6 L x 5.8 W x 2 H in.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.