WF1 Hydra Rotating Dual VESA Wall Mount With Single Shelf
- Mfr # WF1
- Zoro # G203987013
product price:Â
$
113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WF1
- Zoro #
- G203987013
- UPC #
- 815885014109
- Country of Origin
- China
Description
Ideal for components up to 50 lbs. (22.7 kg) and may be used with wall mounted TV or as a stand-alone wall unit. Easy to install, with limitless shelf height adjustment with out requirement of tools. 6mm tempered glass that sits only 1.18 in from the wall.
Features- Mounts to a single stud, concrete or other structural surface
- Black smoked tempered glass
- Weight capacity - 50 lbs. (23kg)
- Depth from wall - 1.18 in (30mm)
- Mounting surface - wood stud, concrete, cinder block or metal stud (accessory required)
- Construction - 6mm tempered smoked glass
- Item Weight - 3.7 lbs. (1.7kg)
- Dimension - 20.3 L x15.5 W x 3.3 H in.
- Color - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.