This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-323
- Zoro #
- G0994450
- UPC #
- -
- Country of Origin
- United States
- Item
- Eye Hook
- Material
- Alloy steel
- Grade
- 80
- Hook Attachment Type
- Eye
- Working Load Limit
- 12,000 lb
- Hook Opening
- 21/32 in
- Finish
- Painted
- Color
- Red
- Attachment Type
- Eye
- For Use With
- Lifting
- Basic Hook Material
- Forged Steel
- Hook Type
- Grab Hook
- Weight
- 1.75 lb.
- Hook Eye Inside W
- 0.66"
- Hook Item
- Eye Grab Hook
- Hook Finish
- Painted
- Standards
- ASME B30.9
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Markings
- Deformation Markings, Maximum Angle Markings
- Hardware Included
- None
- Lifting Capability
- For Lifting
- Compatible Chain Grade
- 80
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 10,880 lb, Lifting Capability For Lifting, Grade 80, Material Alloy Steel, Material Thickness 25/32 in, Hook Opening Width 11/16 in, Overall Length 5 7/16 in, Usable Length 3 3/8 in, Overall Width 3 9/16 in, Eye Inside Diameter 7/8 in, Eye Inside Height 7/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.