
Bifocal Safety Glasses, Matte Black 1.5 Diopter, Smoke Lens
Mfr # 82115
Zoro # G3860825
product price: $12.95
Key Features
Diopter Strength
1.5
Lens Color
Smoke
Frame Color
Matte Black
UV Protection
99.9%
Polarized Lens
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82115
Zoro #
G3860825
UPC #
674326285047
Country of Origin
Taiwan, Province of China
Details
Item
Bifocal Safety Glasses
Diopter Strength
1.5
Lens Color
Smoke
Frame Color
Matte Black
UV Protection
99.9%
Polarized Lens
No
Diopter
1.5
Frame Style
Full Frame
Lens Coating
Anti-Scratch
Standards
ANSI Z87.1
Description
Crossfire Concept Foam Lined Bifocal Saf, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.