Shop CROSSROAD DISTRIBUTOR SOURCE
See all product information
Create Account
Helical Insert Repair Kit, Helical Inserts, 1/2"-20, Steel
Mfr # 3534-1/2K
Zoro # G6468787
product price:Â
$
73.15
/ea
Key Features
Insert Types Included
Helical Inserts
Thread Size
1/2"-20
Insert Material
Steel
Thread Type
UNF
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3534-1/2K
- Zoro #
- G6468787
- UPC #
- 9326518077077
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-20
Details
- Item
- Helical Insert Repair Kit
- Insert Types Included
- Helical Inserts
- Insert Material
- Steel
- Thread Type
- UNF
- System of Measurement
- Inch
Description
Powercoil Wire Thread Inserts Are Manufactured From Precision Profiled Diamond Shaped Stainless Steel Wire And Formed Into A Helical Spiral.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.