This item is Discontinued.

Crouse-Hinds 120V, 3.6 in L., 2 PK N2PL10 J1 LED

This item is Discontinued.

Crouse-Hinds

120V, 3.6 in L., 2 PK (Discontinued)

Mfr # N2PL10 J1 LED
Zoro # G604301944
UPC # 782274708553
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2PL10 J1 LED
Zoro #
G604301944
UPC #
782274708553
Country of Origin
Unknown

Dimensions

Length (In.)
3.6 in
Width (In.)
1.5 in
Height (In.)
2 in

Details

Voltage
120V

Description

33

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.